Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions VISION 20™ Polyester Knit, Heavy-Weight Cleanroom Wipes
VISION 20™ Polyester Knit, Heavy-Weight Cleanroom Wipes are extremely low in particle generation and chemical extractables.
Supplier: High-Tech Conversions VS2099
Description
- Our most popular Class 100 wipe!
- Manufactured from 100% polyester providing a tough, absorbent and abrasion resistant product
- Fabric consists of premium quality virgin polyester fibers that are continuously filamented throughout the knit construction
- Basis Weight: 140 gsm
- Thickness: 0.49 mm
- Knife-cut edges
- Extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bagged and vacuum cleanroom packed
- Knitted on state-of-the-art equipment especially for use in cleanrooms
- Meets USP 797 and USP 800 wipe requirements
- Lot-to-lot traceability
Specifications
Cleanroom Wipes | |
22.86 cm | |
22.86 cm | |
Not Autoclavable | |
ISO Class 5-8 | |
Yes | |
150 Pk. |
9 in. | |
9 in. | |
Polyester | |
140 gsm | |
White | |
Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction