Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety 18 in. Orange Aramid Fiber Sleeve
Click to view available options
Construction:
No Thumb
Thumb Slot
Description
- Patent-protected, high visibility orange DuPont™ Kevlar™ Aramid fibers® engineered yarn
- 13 gauge seamless knit
- Gussets for expandability
Specifications
Construction | No Thumb |
Size | Universal |
Material | Dupont™ Kevlar™ aramid fibers |
Color | Orange |
Sterility | Non-sterile |
For Use With (Application) | Assembly Line Production |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction