Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ 19-Gauge Steel Compartment Sinks
With 1.5 in. rounded front and side edges.
Supplier: Diversified Spaces™ 250481
Description
- Made from 19-gauge T-430 stainless-steel
- 1.62 in. galvanized legs with adjustable high impact corrosion resistant feet
- Sinks with 3.5 in. drains
- Accommodate 8 in. over-counter splash mount faucets
Specifications
Stainless Steel (430, 19 g) | |
Compartment Sink | |
1.62 in. galvanized legs with adjustable high impact corrosion resistant feet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction