Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ 19 oz. Aluminized Carbon/Aramid Fiber High Temp. Jacket
Click to view available options
Size:
Medium
Large
X-Large
Length (English):
36 in.
40 in.
48 in.
Specifications
Size | X-Large |
Material | Aluminized Carbon, Dupont™ Kevlar™ aramid fiber |
Liner Material | Wool |
Length (English) | 40 in. |
Length (Metric) | 122 cm |
Weight (English) | 19 oz. |
Weight (Metric) | 0.5 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title