Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 451 Series Natural Rubber Palm Coated Thermal-Insulated Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Benifits
- Thermal Insulation
- Flexible
- Breathable
- Extra Grip
- Seamless Knit
- Skin-friendly
- Abrasion-resistant
Features
- Rough Grip
- Ergonomic
- Elasticated Wrist Cuff
- Natural Rubber Palm Coating
Trades & Applications
- Signalers
- Brick Laying
- Carpentry
- Driving Machines
- Masonry
- Demolition
- Shipping/Receiving
Specifications
Certifications/Compliance | CE Cat II, EN 388:2016, EN 511:2006 |
Coated Area | Palm |
Construction | Seamless Knit |
Coating Material | Natural Rubber |
Color | Gray |
Material | Cotton, Polyester |
Size | X-Large |
Liner Material | Acrylic |
Resistant To | Abrasion Resistant |
Series | 451 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction