Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell EDGE™ 67-100 Series Isolation Gowns
Click to view available options
Size:
Medium
Large
Color:
Blue
White
Description
- Spunbond polypropylene fabric construction
- Wrap around design with neck and waist ties and elastic cuffs to provide a comfortable fit
- Lightweight and highly breathable
- Latex and silicone free
- Applilcations:
- Maintaining lab furniture and equipment
- Packaging and labeling
- Assembly of parts
- Equipment maintenance and repair
- Cleaning of plant and machines
- Maintenance of plant and machines
- Inspection
- Final Assembly
- Testing
- Maintenance
Specifications
Style | Wrap-around |
Product Type | Isolation Gown |
Size | Large |
Gender | Unisex |
No. of Pockets | None |
Material | Spunbond Polypropylene |
Color | White |
Closure Type | Neck and Waist Ties |
Disposable | Single-use |
Sterility | Non-sterile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction