Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
2,2-Diethoxyacetophenone, 96%, ACROS Organics™
Click to view available options
Quantity:
5g
100g
Packaging:
Glass bottle
Specifications
Specific Gravity | 1.03 |
Boiling Point | 131°C to 134°C (10.0mmHg) |
Viscosity | 7 mPa.s (20°C) |
Flash Point | 128°C |
Refractive Index | 1.4985 to 1.5005 |
Density | 1.0300g/mL |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 5g |
Color | Salmon to Yellow |
Show More |
Safety and Handling
GHS H Statement
Causes skin irritation.
Causes serious eye irritation.
May cause respiratory irritation.
GHS P Statement
Wear protective gloves/protective clothing/eye protection/face protection.
IF ON SKIN: Wash with plenty of soap and water.
If eye irritation persists: Get medical advice/attention.
IF INHALED: Remove to fresh air and
GHS Signal Word: Warning
EINECSNumber : 228-220-4
RTECSNumber : MD3284000
TSCA : TSCA