Justrite™ 2, 4-hour Fire-rated Outdoor Safety Locker

Choose the Justrite 2, 4-hour Fire-rated Outdoor Safety Locker for safe and secure storage of flammables and combustibles.

Manufacturer: Justrite™ 913060

 View more versions of this product

Catalog No. 18-666-616

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 208L
    Explosion Relief Panel No
    Description Fire-rated outdoor safety locker
    Material Heavy gauge steel
    Width (English) Exterior 95 in.
    Width (Metric) Exterior 241.3cm
    Certifications/Compliance FM approved, EPA, NFPA 30, NFPA 1 compliant
    Color Bone
    Capacity (English) (6) 55 gal.
    Door Style 3 hr. fire-rated door
    No. of Doors 1
    Depth (English) 66 in.
    Depth (Metric) 167.6cm
    Type 4-Hour Fire-Rated Construction
    Height (English) Exterior 97 in.
    Dimensions (D x W x H) Interior 128.3 x 189.2 x 205.7cm (50.5 x 74.5 x 81 in.)
    Height (Metric) Exterior 246.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit