Learn More
2-Bromobiphenyl, 98%, ACROS Organics™
Specifications
Color | Colorless |
Specific Gravity | 1.352 |
Density | 1.3520g/mL |
Quantity | 5g |
Melting Point | 1.5°C to 2.0°C |
Packaging | Glass bottle |
Refractive Index | 1.6280 to 1.6300 |
Infrared Spectrum | Authentic |
Flash Point | 113°C |
Boiling Point | 297.0°C to 298.0°C |
Show More |
Safety and Handling
GHS H Statement:
Causes serious eye irritation.
Causes skin irritation.
May cause respiratory irritation.
GHS P Statement:
Avoid breathing dust/fume/gas/mist/vapors/spray.
IF ON SKIN: Wash with plenty of soap and water.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.