Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
2-(Dimethylamino)ethyl methacrylate, 99%, stabilized, ACROS Organics™
Click to view available options
Quantity:
250g
1kg
5kg
Packaging:
Glass bottle
Plastic drum
Specifications
Viscosity | 1.32 mPa.s (20°C) |
Specific Gravity | 0.933 |
Melting Point | -50.0°C |
Water | 0.1% max. (K.F.) |
Stabilizer | 750 to 2000ppm MEHQ |
Packaging | Glass bottle |
Refractive Index | 1.4390 to 1.4410 |
Quantity | 250g |
Infrared Spectrum | Authentic |
Boiling Point | 182.0°C to 192.0°C |
Show More |
Safety and Handling
GHS H Statement
Causes skin irritation.
Harmful in contact with skin.
Causes serious eye irritation.
Harmful if swallowed.
May cause an allergic skin reaction.
GHS P Statement
Wear protective gloves/protective clothing/eye protection/face protection.
Immediately call a POISON CENTER or doctor/physician.
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses,if pre
GHS Signal Word: Warning
EINECSNumber : 220-688-8