Learn More
2-Methyl-1-buten-3-yne, 98%, ACROS Organics™
Specifications
Boiling Point | 32°C |
Melting Point | -113°C |
Flash Point | -45°C |
Specific Gravity | 0.69 |
Density | 0.6900g/mL |
Refractive Index | 1.4140 to 1.416 |
Quantity | 10mL |
Packaging | Glass bottle |
Color | Undesignated |
Infrared Spectrum | Authentic |
Show More |
Safety and Handling
GHS H Statement:
Causes serious eye irritation.
Harmful if inhaled.
Harmful if swallowed.
Causes skin irritation.
May cause respiratory irritation.
Extremely flammable liquid and vapor.
GHS P Statement:
Avoid breathing dust/fume/gas/mist/vapors/spray.
IF SWALLOWED: Call a POISON CENTER or doctor/physician if you feel unwell.
IF INHALED: Remove victim to fresh air and keep at rest in a position comfortable for breathing.
IF ON SKIN: Wash with plenty of soap and water.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Keep away from heat/sparks/open flames/hot surfaces. - No smoking.
Ground/Bond container and receiving equipment.
Take precautionary measures against static discharge.
Store in a well-ventilated place. Keep cool.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Danger
EINECSNumber : 201-144-9