Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
2-Methyl-3-butyn-2-ol, 98%, ACROS Organics™
Click to view available options
Quantity:
250mL
1L
2.5L
Packaging:
Glass bottle
Specifications
Viscosity | 3.02 mPa.s (20°C) |
Density | 0.8608g/mL |
Infrared Spectrum | Authentic |
Refractive Index | 1.4200 to 1.4220 |
Packaging | Glass bottle |
Color | Brown to White |
Flash Point | 21°C |
Boiling Point | 104.0°C |
Specific Gravity | 0.8608 |
Quantity | 250mL |
Show More |
Safety and Handling
GHS H Statement
Causes serious eye damage.
Highly flammable liquid and vapor.
Harmful if swallowed.
GHS P Statement
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses,if present and easy to do.
Continue rinsing.
Immediately call a POISON CENTER or doctor/physician.
Do not eat,drink or smoke when us
GHS Signal Word: Danger
EINECSNumber : 204-070-5