Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
2-(Trimethylsilyl)ethoxymethyl chloride, 90%, tech., stabilized, ACROS Organics™
Click to view available options
Quantity:
5mL
25mL
100mL
Packaging:
Glass bottle
Specifications
Specific Gravity | 0.94 |
Refractive Index | 1.4350 to 1.4370 |
Color | Colorless |
Boiling Point | 57.0°C to 59.0°C (8.0mmHg) |
Stabilizer | 10ppm diisopropylethylamine |
Quantity | 100mL |
Packaging | Glass bottle |
Density | 0.9400g/mL |
Infrared Spectrum | Authentic |
Flash Point | 46°C |
Show More |
Safety and Handling
GHS H Statement
Causes severe skin burns and eye damage.
Flammable liquid and vapor.
GHS P Statement
IF SWALLOWED: rinse mouth.
Do NOT induce vomiting.
Wear eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses,if present and easy to do.
Continue rinsi
GHS Signal Word: Danger
EINECSNumber : 278-483-4