Learn More
Thermo Scientific Flammable-Materials Storage Refrigerators
Ensure safe cold storage of volatile materials with flammable-materials refrigerators are that are engineered with no internal electrical components.
Manufacturer: Thermo Scientific 20FRCETSA
Description
Ensure safe cold storage of volatile materials with Thermo Scientific Flammable-Materials Storage Refrigerators. These units are engineered with no internal electrical components that could trigger an explosion and meet OSHA and National Fire Protection Association safety requirements.
- Temperature range: 2° to 7°C
- Manual defrost
- Hydraulic thermostat on exterior to eliminate interaction with stored materials
- Aluminum evaporator coil
- Magnetic vinyl gaskets for positive door seal
- CFC-free insulation and coolant
Specifications
Bottom Mounted | |
Polyurethane Foam | |
4 Fixed | |
Corrosion Resistant, Flammable Materials Storage (FMS) Refrigerator | |
cCSAus | |
566.34 L | |
115 V | |
5 A | |
32.13 x 34 x 73.13 in. (81.6 x 86.4 x 186.1 cm) | |
200 lb. | |
230 lb. | |
Temperature Display - None | |
Epoxy Coated Steel | |
13 Months Parts and Labor | |
Epoxy Coated Steel | |
10 Years | |
Interior - No | |
20FRCETSA | |
Flammable Material Storage Refrigerator |
Hinged, Open Left to Right, Non-Reversible | |
Aluminum (Evaporator Coil) | |
575 w | |
1°C to 12°C | |
20 cu. ft. | |
115 V 60 Hz | |
60 Hz | |
NEMA 5-15 P | |
23.8 x 27.8 x 57.8 in. (60.3 x 70.5 x 146.7 cm) | |
90.7 kg | |
104.3 kg | |
R134a, 100% CFC Free | |
Door Lock | |
White | |
Indoor Cold Storage Of Flammable Solvents | |
3 in. On Sides, 3 in. At Back, 3 in. On Top | |
Adjustable Leveling Feet | |
Manual | |
Mechanical Dial Thermostat/Outside on Rear of Unit |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.