Thermo Scientific™ 20mm Headspace Vials & Closures

Save time and reduce risk of contamination. These convenience kits offer matched quantities of 20mm headspace vials and aluminum seals with prefitted septa.

Manufacturer: Thermo Scientific™ 20CV

 View more versions of this product

Catalog No. 03-341-952

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Cap Style Crimp Cap
    Volume (Metric) 21mL
    Material Glass
    Color Clear
    Height (Metric) 75mm
    Outside Diameter (Metric) 22.5mm
    Patched No
    Quantity 125
    Type Crimp Vial
    Vial Volume (Metric) 21mL
    Description 20mm Headspace Crimp Vial

    Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 20mm Crimp Top Clear Headspace Vial Convenience Kits (Unassembled). Each kit includes matched quantities of vials and caps with pre-assembled septa. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit