Thermo Scientific™ 20mm Headspace Vials & Closures

Save time and reduce risk of contamination. These convenience kits offer matched quantities of 20mm headspace vials and aluminum seals with prefitted septa.

Manufacturer: Thermo Scientific™ 20ST101

 View more versions of this product

Catalog No. 03-341-958

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Cap Style Septum Only
    Material Silicone/PTFE
    Thickness (Metric) 1.0mm
    Vial Closure Size 20mm
    Type Septum
    Description Septum for 20mm Crimp Caps
    For Use With Vial Closures
    Quantity 500
    Item Description 20mm Blue Silicone/PTFE, 1.01mm Thick

    Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 20mm Crimp Top Clear Headspace Vial Convenience Kits (Unassembled). Each kit includes matched quantities of vials and caps with pre-assembled septa. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

    Choose septa materials to meet your needs.

    • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
    • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired. 
    • PTFE/White Silicone PurePack Septa for general volatiles analysis. 
    • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
    • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants. 
    • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

    Unassembled convenience kits

    National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit