Thermo Scientific™ 20mm Headspace Vials & Closures Available on GSA/VA Contract for Federal Government customers only.

Save time and reduce risk of contamination. These convenience kits offer matched quantities of 20mm headspace vials and aluminum seals with prefitted septa.

Manufacturer: Thermo Scientific™ 60180511

 View more versions of this product

Catalog No. 03-251-406

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Thickness (Metric) 9.5mm
    Description 20mm Crimp Cap, 9.5mm hole
    Material Aluminum (Cap),Silicone/PTFE (Septum)
    Cap Style Crimp Cap
    Type Crimp Cap
    Closure Color Silver
    Vial Closure Size 20mm
    Quantity 100
    Septum Natural PTFE/Blue Silicone
    Closure Material Aluminum

    Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 20mm Crimp Top Clear Headspace Vial Convenience Kits (Unassembled). Each kit includes matched quantities of vials and caps with pre-assembled septa. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

    Ordering Information:

    Order caps separately.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit