Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ 22 in. Reach LED Task Lamp with Clamp Mount

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 3001 SILVER

Catalog No. 11-990-124


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 22 in. dust-free vinyl coated industrial strength flexible gooseneck
  • 3 in. x 3 in. compact shade - all metal construction
  • 7 watt LED is equivalent to 50 watt incandescent/halogen
  • 9 ft. grounded cord & plug
  • Brightness 525 lumens
  • 25,000 hour life
  • Made in USA

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

3-Year Limited Warranty

Specifications

Specifications

ETL Listed for UL AND ETL
LED bulb
55.88cm
LED TASK
120 Volts
Desk Lighting and Task Lighting
Base: LED task lamp with clamp mount
Arm: Flexible Gooseneck
Switch: Rotary off/on
Color: Silver
Length of Chord: 2.749m (9 ft)
525 lumen, 3000 K LED lamp supplied draws just 7 watts
Metal
LED task lamp
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit