Thermo Scientific™ Storage Vials & Closures

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Storage vials range from 2mL to 40mL.

Manufacturer: Thermo Scientific™ 22SV

 View more versions of this product

Catalog No. 10-800-156

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Cap Style Screw Cap
    Volume (Metric) 22mL
    Material Glass (Vial)
    Color Clear
    Quantity 200
    Vial Volume (Metric) 22mL
    Item Description 20-400 Screw Vial
    Height (Metric) 85mm
    Outside Diameter (Metric) 23mm
    Patched No

    Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

    • PTFE-lined solid-top storage caps
    • PTFE on film/foam backing offers broad chemical resistance
    • Not autoclavable
    Order as individual sample storage vials and closures or as unassembled convenience kits.

    Unassembled convenience kits saves time during sample preparation.

    • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
    • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit