Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ 25mm Glass Microanalysis Vacuum Filter Holder and Support

Vacuum filter small volumes for particulate or biological contamination analysis.

$312.50 - $345.50

Specifications

Capacity (Metric) 15 mL
Diameter (Metric) Inner 25 mm
Surface Area (Metric) 2.5 cm2
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
XX1012500
View Documents
MilliporeSigma™
XX1012500
Fritted Glass Each for $312.50
Add to cart
 
XX1012530
View Documents
MilliporeSigma™
XX1012530
Stainless Steel Support Each for $345.50
Add to cart
 
Description

Description

Vacuum filter small volumes for particulate or biological contamination analysis.

  • Funnel capacity: 15mL
  • Filtration area: 2.5cm2
  • Not autoclavable with filter in place

Specifications

Specifications

15 mL
25 mm
2.5 cm2
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit