Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One 2mL Sterile Serological Pipets

Drip-free pipetting design with high optical clarity and maximum accuracy.

$550.00 - $572.00

Specifications

Sterility Sterile
Volume (Metric) 2 mL
Material Polystyrene
Graduated Yes
Graduations 1/100
View More Specs

Products 2
Catalog Number Mfr. No. Packaging Type Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Type Price Quantity & Availability  
07-000-369
View Documents Promotion Details
Greiner Bio-One
710160
Individually Wrapped in plastic/plastic packaging
Case of 1000 for $572.00
Add to cart
 
07-000-377
View Documents Promotion Details
Greiner Bio-One
710180
Individually Wrapped in paper/plastic packaging
Case of 1000 for $550.00
Add to cart
 
Description

Description

  • High-grade polystyrene
  • Clear, easily legible graduation
  • Colored vertical stripe for ease in reading the volume
  • With synthetic fibrous filter material for protection against
Specifications

Specifications

Sterile
Polystyrene
1/100
2 mL
Yes
Serological Pipet
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit