Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3-Carene, 90%, stabilized, ACROS Organics™
Click to view available options
Quantity:
25mL
1L
Packaging:
Glass bottle
Specifications
Boiling Point | 166°C to 170°C |
Flash Point | 45°C |
Specific Gravity | 0.864 |
Refractive Index | 1.4720 to 1.474 |
Density | 0.8640g/mL |
Color | Colorless to Yellow |
Stabilizer | 0.01% alpha-Tocopherol |
Quantity | 1L |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Show More |
Safety and Handling
GHS H Statement
Flammable liquid and vapor.
May be fatal if swallowed and enters airways.
Causes skin irritation.
May cause an allergic skin reaction.
Very toxic to aquatic life.
Very toxic to aquatic life with long l
GHS P Statement
Keep away from heat/sparks/open flames/hot surfaces.
- No smoking.
IF ON SKIN (or hair): Take off immediately all contaminated clothing.
Rinse skin with water/shower.
IF SWALLOWED: Immediately call a POISON CENTER o
GHS Signal Word: Danger
EINECSNumber : 236-719-3