Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3-Chloro-2,4-pentanedione, 98%, ACROS Organics™
Click to view available options
Quantity:
5mL
100mL
500mL
2.5L
Specifications
Melting Point | -15°C |
Specific Gravity | 1.179 |
Boiling Point | 49°C to 52°C (18.0mmHg) |
Flash Point | 56°C |
Refractive Index | 1.4825 to 1.4845 |
Density | 1.1790g/mL |
Packaging | Glass bottle |
Quantity | 500mL |
Infrared Spectrum | Authentic |
Color | Brown to Yellow |
Show More |
Safety and Handling
GHS H Statement
Harmful if inhaled.
Causes skin irritation.
Causes serious eye irritation.
Harmful if swallowed.
Harmful in contact with skin.
May cause respiratory irritation.
Flammable liquid and vapor.
GHS P Statement
Wear protective gloves/protective clothing/eye protection/face protection.
IF ON SKIN: Wash with plenty of soap and water.
Avoid breathing dust/fume/gas/mist/vapors/spray.
IF SWALLOWED: Call a POISON CENTER or doctor
GHS Signal Word: Warning
EINECSNumber : 216-902-4
TSCA : TSCA