Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 350 μL Glass Autosampler Vial Inserts

Fisherbrand™ glass autosampler vial inserts are available in precision point and flat bottom profiles and are compatible with 9 mm HPLC and GC autosampler vials.

$82.60

Specifications

Color Clear
Diameter (Metric) Outer 6 mm
Material Glass
View More Specs

Products 2
Catalog Number Insert Type Volume (Metric) Usable Volume (Metric) Total No. per Pack Price Quantity & Availability  
Catalog Number Insert Type Volume (Metric) Usable Volume (Metric) Total No. per Pack Price Quantity & Availability  
13-622-218
View Documents
Flat Bottom 450 μL 500 μL 500
Pack of 500 for $82.60
Add to cart
 
13-622-216
View Documents
Precision Point 350 μL 400 μL 100 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Nominal O.D. of 6 mm to fit Target wide-opening vials.
Specifications

Specifications

Clear
6 mm
Glass
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit