Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One 384-well Polypropylene PCR Microplates
Features alphanumeric printing for rapid sample identification.
Specifications
Format | Standard |
---|---|
Array | 16 x 24 |
Material | Polypropylene |
No. of Wells | 384 |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
07-000-918
|
Greiner Bio-One
785235 |
White |
Pack of 10 for $84.00
Case of 10 PK for $831.00
|
N/A | |||||
07-000-919
|
Greiner Bio-One
785286 |
Natural |
Pack of 10 for $81.40
Case of 10 PK for $740.00
|
N/A | |||||
Description
- Free of detectable DNase, RNase, human DNA
- Suitable for real-time, quantitative PCR
- Comprehensive thermal cycler compatibility
- Packaging labeled with product symbols for easier identification and warehousing
Specifications
Standard | |
Polypropylene | |
Non-sterile |
16 x 24 | |
384 |
For Research use only.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title