Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Dismantlable Transformer



For the generation of a powerful magnetic flux.
Supplier: 3B Scientific™ U8497180
Description
- Made of shock-proof plastic
- Technical data printed on coils: number of turns, maximum continuous current, effective resistance and inductance
- Connections via 4-mm safety sockets
- Dimensions: 4.8 × 3.6 × 2.8 in. (120 × 90 × 70mm)
- Opening for transformer cores: 1.68 × 1.68 in. (42 × 42mm)
Specifications
Sheet Metal | |
Generation of a powerful magnetic flux | |
13.2 lb. |
U-core | |
15cm yoke clamps, 40 x 40mm2 cross section of core, 150 x 130mm2 U-core | |
6 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title