Learn More
3B Scientific™ Embryonic Development Model in 12 stages - includes 3B Smart Anatomy

Shop All 3B Scientific Products


Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- Each stage can be removed from common stand as individual part
- Can be used for teaching and tests for embryological specialist field
- 12 stages:
- Ovum at time of fertilisation (conception) with male gamete (sperm)
- Zygote at 2-cell stage, approx. 30 hrs after fertilisation
- Zygote at 4-cell stage, after around 40 to 50 hrs
- Zygote at 8-cell stage, after around 55 hrs
- Morula
- Blastocyst after around 4 days
- Blastocyst after around 5 days
- Blastocyst after around 8 to 9 days
- Germ cells at around11th day
- Germ cells at around 20th day
- Embryo at around end of 1st month of pregnancy
- Embryo at around end of 2nd month of pregnancy
Specifications
Specifications
| Dimensions (L x W x H) | 65 x 34.5 x 6 cm (25.5 x 13.5 x 2.3 in.) |
| For Use With (Application) | Teaching and tests for embryological specialist field |
| Height (English) | 2.3 in. |
| Height (Metric) | 6 cm |
| Length (English) | 25.5 in. |
| Length (Metric) | 65 cm |
| Weight (English) | 3.4 lb. |
| Weight (Metric) | 1.55 kg |
| Width (English) | 13.5 in. |
| Width (Metric) | 34.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.