Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Graduated Cylinder
Made of transparent TPX™ polymethylpentene
Supplier: 3B Scientific™ U29335
Description
- Excellent chemical resistance
- Capacity: 500mL
- Divisions: 5mL
Specifications
5 mL | |
5mL | |
Round |
Autoclavable | |
Round | |
Graduated Cylinder |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction