Learn More
3B Scientific Muscular Models, 33- and 20-Part - includes 3B Smart Anatomy
Comprehensive anatomy study.
$3795.00 - $3997.00
Specifications
For Use With (Application) | For comprehensive anatomy study and for thorough demonstrations of Human musculature and internal organs |
---|---|
Height (English) | 33.07 in. |
Mounting | Stand |
Weight (English) | 12.13 lb. |
Weight (Metric) | 5.5kg |
Catalog Number | Mfr. No. | Type | Height (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Height (Metric) | Includes | Price | Quantity & Availability | |||
S17150D
![]() |
3B Scientific
B55 |
Half life size complete dual sex muscle figure model | 84cm | 5 Arm/shoulder muscles, 8 leg/hip muscles, 2-parts heart, 2-parts brain, 2 lungs, 2-parts male and 2-parts female genital inserts, 2-parts intestine system, detachable breast/belly covering and arms, almost 400 hand-numbered and identified structures, detailed multilingual product manual |
Each for $3,997.00
|
|
S17150E
![]() |
3B Scientific
B56 |
Half life size complete female muscular figure model | 83.82cm | 5 Arm/shoulder muscles, 8 leg/hip muscles, 2-parts female genital inserts, detachable breast/belly covering and arms, 100's of hand-numbered and identified structures, detailed multilingual product manual |
Each for $3,795.00
|
|
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Make sense of human anatomy with this one-half life-size model featuring 33 parts and interchangeable reproductive organs.
- Anatomical details conform closely to the human body
- Shows superficial and deep muscles, vessels and nerves and internal organs
- Mounted on stand
- Dissectible parts: body, calvarium (skull), brain, stomach, liver, partial intestine with flap, female genitals, male genitals, eight muscles of the left leg and right arm and left arm and five muscles
- Removable arms, muscles, calvarium and thoracic cover
- Height: 33 in. (82.5cm)
- Also available as a 20-Part Female Model, with all of the above components except inner organs and male genitals
Specifications
For comprehensive anatomy study and for thorough demonstrations of Human musculature and internal organs | |
Stand | |
5.5kg |
33.07 in. | |
12.13 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.