Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Power Supply Unit for Franck-Hertz Experiment 115V
Power supply unit for operating mercury filled and neon filled Franck-Hertz tube
$1342.00
Specifications
For Use With (Application) | Franck hertz experiment |
---|---|
Electrical Requirements | 115 V 50/60 Hz |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Product Type | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Voltage | Price | Quantity & Availability | ||||
S05810
|
3B Scientific™
U8482230 |
Franck Hertz Neon Tube | 80 V |
Each for $1,342.00
|
|
||||
S05808
|
3B Scientific™
U8482150115 |
Franck Hertz Mercury Tube | 115 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Provides all the voltage needed to power the tube
- Includes a sensitive built-in DC amplifier for measuring collector current
- Accelerating voltage can be either adjusted manually or derived from the supply unit as a continuously varying voltage
- Additional measuring inputs are also available for the anode current and accelerating voltage
Specification:
- Filament voltage: 4 to 12V, continuously adjustable
- Control voltage: 9V/10mA
- Accelerating voltage: 0 to 80V
- Modes of operation: manually adjusted, continuously varied
- Countervoltage: 1.2 to 10V, continuously adjustable
- Output A for collector current I: I = UA ™ 7nA/V (0 to 12V)
- Output B for accelerating voltage U: U = UB ™ 10
- Outputs: 4mm safety sockets
- Input: BNC socket
Order Info
Dimensions: ∽160 x 132 x 210mm3; Weight: ∽2.4kg
Specifications
Franck hertz experiment | |
115 V 50/60 Hz | |
50/60 Hz |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title