Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific Rheostats
Heavy-duty variable resistors for experiments in extra-low and low voltage circuits.
$230.00
Specifications
Type | Rheostat |
---|---|
Voltage | 600 V |
For Use With (Application) | Use as a continuously variable series resistor, setting power levels, as a fixed resistor, or as a voltage divider |
Weight (English) | 6.28 to 7.16 lb. |
Weight (Metric) | 2.85 to 3.25 kg |
Catalog Number | Mfr. No. | Amperage | Resistance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Resistance | Price | Quantity & Availability | ||||
S90381C
![]() |
3B Scientific
U17352 |
5.7 to 8 A | 10 Ω |
Each for $230.00
|
|
Description
Use as a continuously variable series resistor, for setting power levels, as a fixed resistor, or as a voltage divider.
- Shockproof housings
- Built-in ground sockets
- Resistance tolerance: 10% from nominal value
- Maximum permissible power: 320w (continuous operation), 640w (max. 15 min.)
- Maximum permissible voltage: 600V
- Terminals: 4mm safety sockets
- Dimensions: 17.6 x 3.6 x 5.9 in. (446 x 93 x 150mm)
Specifications
Rheostat | |
Use as a continuously variable series resistor, setting power levels, as a fixed resistor, or as a voltage divider | |
2.85 to 3.25 kg |
600 V | |
6.28 to 7.16 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title