Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Standard Blood Drawing Chair with Drawer Products for Science Education

Equipped with one polystyrene supply drawer.

Manufacturer:  3B Scientific™ W50554

Catalog No. S20687


Add to cart

Description

Description

  • Designed to save time and increase efficiency
  • Gray powder-coated steel frame
  • One-piece contoured black poly-propylene seat
  • Interchangeable armrests and be set up for left or right hand use
  • One Armrest pivots 360 degrees and other is non-pivoting (both armrests are 10 in. height range)
  • Easy-to-clean gray laminate finish
  • Ready-to-assemble
Specifications

Specifications

300 lb.
16 in.
18 in.
Steel
17 in.
Education
136kg
40.6cm
45.7cm
Blood Drawing Chair
43.1cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit