Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific Vibration Generator
Study oscillations and resonances.
$244.00
Specifications
For Use With (Application) | Studying oscillations and resonances |
---|
Requires: Function generator (S96515)
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S90359
![]() |
3B Scientific
U56001 |
Vibration Generator |
Each for $244.00
|
|
Description
Vibration Generator
- Springs, plates, rubber bands and other accessories can be attached and made to vibrate
- Generator in robust plastic housing including mounting pin with 4mm socket for attaching accessories such as Chladni plates, resonance wire and rubber bands
- Holder for stand rod up to 8mm diameter on the rear side of the apparatus allows demonstration of standing waves in a coil spring
- Equipped with overload protection
- Dimensions: 7.9 x 6.3 x 2.75 in. (20 x 16 x 7cm)
Rubber Band
- Use with the vibration generator to demonstrate stationary waves and wave propagation
- Wound on a board
- Length: approx. 6.6 ft. (2m)
Specifications
Studying oscillations and resonances |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title