Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ 1000 Ear Muff

$39.26

Specifications

Size Universal
Material ABS
Noise Reduction Rating (NRR) 20 dB over-the-head and 22 dB behind-the-neck
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
17-380-10
View Documents
3M™
7000002314
Ear Muff Each for $39.26
Case of 24 EA for $486.54
Add to cart
 
17-381A
View Documents
3M™
7000127217
Ear Muff Cushion This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Low-profile and lightweight earmuffs may be worn over-the-head, behind-the-head, or under-the-chin. Provides a protective seal without excess pressure while the pivoting earcup connections maintain the seal and proper alignment.
  • Large earcup openings and soft, foam-filled cushions offer a snug, comfortable fit
  • Durable, lightweight construction of non-conductive, dielectric plastic
  • Noise Reduction Rating* NRR 20 dB (CSA class B) when the band is worn over-the-head
  • NRR 22 dB (CSA Class A) when the band is worn under-the-chin
  • NRR 22 dB (CSA Class B) when band is worn behind-the-head
  • 3M Catalog# 330-3001 , 3M Catalog# 331-3010

*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided3M is Leading the Advancement of Hearing Conservation™

Order Info

Net weight: 7 3/16 oz. (204g).

Specifications

Specifications

Universal
ABS
20 dB over-the-head and 22 dB behind-the-neck
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit