3M™ Disposable Protective Coveralls, 4540 Series

With premium dual material technology and offering CE Category III, Type 5/6 protection, the Protective Coverall 4540 Series is ideal for applications where both high levels of protective performance and comfort are desired.

Manufacturer: 3M™ 4540+L

 View more versions of this product

Catalog No. 17-623-354

  Check Availability
Add to Cart

    Specifications

    Material Polyethylene and Polyester/Polyethylene Laminate
    Seam Type Serged and Bound
    Waist Style Elastic
    Ankle Style Elastic
    Cuff Style Knit
    Hood Type Three-panel
    Back Style Breathable SMMMS material
    Protection Class CE Category III, Type 5/6 protection
    Product Type Protective Coverall
    Certifications/Compliance CE, EN 13034, EN-ISO 13982-23, EN 1149-1:2006
    Color White
    For Use With (Application) Pesticide application, asbestos and lead abatement, Coal dust in power plants, metal polishing, light-duty building Cleaning, machine or vehicle maintenance, paint spraying, pharmaceutical, general industrial clean-up, insulation laying, general powder handling and food processing
    Size Large
    Coating Anti-static
    Disposable Yes
    Height (Metric) 174 to 181cm
    Closure Type Two-way Zipper with Sealed Storm Flap
    Size (English) Inseam 32 in.
    Size (English) Waist 51 in.
    Size (Metric) Inseam 81.28cm
    Size (Metric) Waist 129.54cm
    Construction White Polypropylene/Polyethylene laminated suit, SMMMS Polypropylene blue back panel, Nylon on Polyester braid zipper, Neoprene Rubber elastic, Polyester cuffs and thread
    Size (English) Chest 39 to 43 in.
    Size (Metric) Chest 99.06 to 109.22cm
    Height (English) 5.75 to 6 ft.

    • Premium dual material technology provides both protective performance and comfort
    • Excellent barrier against dry particles and limited liquid chemical splash (CE Type 5/6)
    • Soft and light, super low-linting laminated microporous material
    • Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress
    • Two-way zipper with fully sealable storm flap
    • Three-panel hood design for enhanced compatability with complimentary PPE
    • Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
    • Anti-static treated
    • Low linting

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit