3M™ Adflo™ PAPR Particulate Filter

Manufacturer: 3M™ 15029999X06

 View more versions of this product

Catalog No. 19-808-041

  Check Availability
Add to Cart

    Specifications

    Quantity 6 Case
    For Use With (Equipment) 3M™ adflo™ powered air purifying respirator,3M™ adflo™ powered air purifying respirator
    Product Type High Efficiency Particulate Filter
    Height (English) 8.3 in.
    For Use With (Application) Automotive, construction, food and beverage manufacturing, manufacturing, military maintenance, repair and operation, mining, oil and gas, transportation
    Height (Metric) 21cm
    Length (Metric) 22cm
    Length (English) 8.7 in.
    Width (English) 8.3 in.
    Width (Metric) 21cm
    Dimensions (L x W x H) 8.7 x 8.3 x 8.3 in. (22 x 21 x 21cm)
    Cartridge Type Filter Cartridge

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit