3M™ Breathe Easy™ Powered Air-Purifying Respirator System with Butyl Rubber Hood

Available in NIOSH CBRN-approved configurations

Manufacturer: 3M™ RBENM10

 View more versions of this product

Catalog No. 19-167-756

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Certifications NIOSH, CBRN
    Weight (Metric) 0.73kg
    For Use With (Equipment) Powered air purifying respirator
    Filter Type HE Filter
    Includes Turbo powered air purifying respirator unit, butyl rubber hood, breathing tube, decon belt, airflow indicator, cartridge rbe-57 (1 set of 3) and nimh battery
    Mounting Type Belt
    Weight (English) 1.5 lb.
    Battery Type Lithium
    Product Type Powered Air Purifying Respirator System

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit