Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Classic Soft Ear Plugs

Manufacturer:  3M™ 3116000

 View more versions of this product

Catalog No. 19-123-295


Add to cart

Description

Description

3M™ E-A-R™ Classic Soft™ is made of proprietary thermal-reactive foam. The plugs starts out firm to allow for easy fitting then softens from body heat for a comfortable fit.
  • Poly bag keeps each pair of uncorded earplugs clean before use
  • Regular size fits most earcanals
  • Noise Reduction Rating (NRR)*: 31 dB. CSA Class AL
  • Proprietary thermal-reactive foam starts out firm to allow for easy fitting then softens from body heat
  • Poly bag keeps each pair of uncorded earplugs clean before use
  • Regular size fits most earcanals
  • Noise Reduction Rating (NRR)* 31 dB. CSA Class AL
  • Noise Reduction Rating (NRR) 31 dB. CSA Class AL
*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation™.
Specifications

Specifications

One size fits to all
Plugs start out firm for easy fitting then soften from body heat for a comfortable fit
Polyurethane
Uncorded
CSA Class AL
Yellow
Classic Soft™ Earplug
Cylindrical
31dB
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit