Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ Classic™ SuperFit™ Ear Plugs
SuperFit™ ear plugs feature a unique ring to help identify how deeply the ear plug is inserted. When minimal to no orange color is visible, the proper insertion is achieved.
Supplier: 3M™ 3111125
Description
- Orange fitting ring provides a guideline for proper insertion and quick visual compliance check
- Conforms to the shape of the ear canal
- Reusable pillow pack or disposable poly bag packaging available
- Test compatible with 3M™ E-A-Rfit™ Validation System
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Vinyl | |
Large | |
Yes | |
Poly bag | |
Foam | |
33 dB | |
Cylinder |
Red | |
Class AL | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
311-1125 | |
2000 Pairs/Cs | |
Yellow, orange | |
Corded | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title