3M™ Classic SuperFit Ear Plugs

Manufacturer: 3M™ 3101009

 View more versions of this product

Catalog No. 19-042-396

  Check Availability
Add to Cart

    Specifications

    Product Type Superfit™ Earplug
    Height (English) 12 in.
    Material PVC
    Height (Metric) 30.4cm
    Shape Cylindrical
    Width (Metric) 15.8cm
    Style Uncorded
    Width (English) 8.5 in.
    Length (English) 9.25 in.
    Noise Reduction Range (NRR) 33dB
    Certifications/Compliance CSA Class AL
    Dimensions (L x W x H) 9.25 x 8.5 x 12 in. (24.1 x 15.8 x 30.4cm)
    Length (Metric) 24.1cm
    Size Regular
    Color Yellow
    For Use With (Application) Orange "fitting ring" provides a guideline for proper insertion and quick visual compliance check

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit