3M™ Coban™ Self-Adherent Wrap

Conformable, lightweight, and cohesive

Manufacturer: 3M™ 1586

 View more versions of this product

Catalog No. 19-066412

  Check Availability
Add to Cart

    Specifications

    Width (English) 6 in.
    Width (Metric) 15.2cm
    Latex Free No
    For Use With (Application) Cardiovascular, critical care, dialysis center, emergency, I.V. therapy, intensive care unit, medical surgical, operating room surgery, pediatrics, urgent care, wound care
    Material Elastic
    Length (English) 5 yd.
    Dimensions (L x W) 5 yd. x 6 in. (4.6m x 15.2cm)
    Packaging Quantity 12 rolls/case
    Length (Metric) 4.6m
    Adhesive Self adhesive
    Color Tan
    Product Type Coban™ Self-adherent Wrap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit