3M™ and DEUS™ Oil & Gas Escape and Rescue Kit

Provides safe, simple basis for individual and multi-person escape, assisted rescue, self-rescue, work positioning, travel restraint, and rescue training

Manufacturer: 3M™ IR37OG200

 View more versions of this product

Catalog No. 19-038-951

  Check Availability
Add to Cart

    Specifications

    Length (English) 200 ft.
    Length (Metric) 61m
    Includes Includes 3700 descent device, 30.5m of 8mm orange kernmantle rope, 3 triple lock carabiner, 2 1.2m rope-over-wire anchor, 1 edge protector, 4:1 RTU kit, water-resistant haul bag
    Certifications/Compliance Meets requirements of ANSI Z359.4-2007, CSA Z259.2.3: Type 1, Class B and EN341: 2012/Type 1, Class B
    For Use With (Application) Oil and gas industry applications

    • Pre-rigged, built around 3700 device
    • Ultra-compact, ultra-safe descent system that is ideal for at-height environments up to 180m (590 ft.)
    • 3700 device allows for 2m/sec. (6.6 ft./sec.) controlled descent
    • Oversized control knob helps in complete control, even with heavy gloves
    • Can also be used for Rescue Training if used with 3M and DEUS 7300 device
    • Portable, lightweight: Hand-held device is less than 1.1kg (2.5 lb.)
    • Rope is not integrated meaning same device can be used when new rope is needed or with different length ropes based on working height or training requirements
    • Includes 3700 descent device, 30.5m (100ft.) of 8mm orange kernmantle rope, Three triple lock carabiners, Two 1.21m (4ft.) rope-over-wire anchors, One edge protectors, 4:1 RTU kit and water-resistant haul bag
    • Available in different lengths: 30.5m (100 ft.), 61m (200 ft.), 91.5m (300 ft.)

    • Kernmantle rope is lightweight, made of polyester/Technora sheath, Technora core that is fire resistant to 496°C (925°F)
    • 4ft. rope-over-wire anchorage connector is rated to 3175kg (7000 lb.)
    • Pre-rigged kit contains one cam locking pulley, one double pulley with integral swivel and 15.2m (50ft.) of 7.5mm kermantle rope, Two carabiners, Dyneema™ sling and storage bag
    • Edge protectors in kit provide superior protection for both moving and static ropes in one easy-to-use, compact and lightweight solution

    Certifications

    Meets requirements of ANSI Z359.4-2007, CSA Z259.2.3: Type 1, Class B and EN341: 2012/Type 1, Class B

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit