3M™ Disposable Polypropylene Protective Lab Coat 4400

Manufacturer: 3M™ 4400M

 View more versions of this product

Catalog No. 17-624-123

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 1.0
    Size Medium
    Disposable Yes
    Height (English) 60 to 67 in.
    Height (Metric) 167 to 176cm
    Size (Metric) Chest 81 to 91cm
    Weight (Metric) 42.5g
    Closure Type Zipper front
    Color Blue
    Construction Breathable SMS, Microporous Laminate
    Cuff Style Knit
    Material Polypropylene, SMS
    For Use With (Application) General maintenance, catering, electronics manufacturing, clean rooms, beauty industries, hygiene, laboratories
    Seam Type Serged
    Size (English) Chest 32 to 36 in.
    Weight (English) 1.58 oz.
    Recommended Storage -20 to 25°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit