3M™ Disposable Polypropylene Protective Lab Coat 4400

Manufacturer: 3M™ 4400L

 View more versions of this product

Catalog No. 17-624-124

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material Polypropylene, SMS
    No. of Pockets 1.0
    Disposable Yes
    Height (English) 65 to 70 in.
    Height (Metric) 174 to 181cm
    Size (Metric) Chest 91 to 97cm
    Weight (Metric) 42.5g
    Color Blue
    Construction Breathable SMS, Microporous Laminate
    Cuff Style Knit
    Size Large
    For Use With (Application) General maintenance, catering, electronics manufacturing, clean rooms, beauty industries, hygiene, laboratories
    Seam Type Serged
    Size (English) Chest 36 to 38 in.
    Weight (English) 1.58 oz.
    Closure Type Zipper front
    Recommended Storage -20 to 25°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit