3M™ Disposable Polypropylene Protective Lab Coat 4400

Manufacturer: 3M™ 44002XL

 View more versions of this product

Catalog No. 17-624-126

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene, SMS
    No. of Pockets 1.0
    Disposable Yes
    Height (English) 71 to 75 in.
    Height (Metric) 186 to 194cm
    Seam Type Serged
    Size (English) Chest 40 to 43 in.
    Size (Metric) Chest 102 to 109cm
    Weight (English) 1.58 oz.
    Weight (Metric) 42.5g
    Closure Type Zipper front
    Recommended Storage -20 to 25°C
    Construction Breathable SMS, Microporous Laminate
    Cuff Style Knit
    Size 2XL
    For Use With (Application) General maintenance, catering, electronics manufacturing, clean rooms, beauty industries, hygiene, laboratories
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit