Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Disposable Polypropylene Protective Lab Coat 4400
Click to view available options
Size:
Medium
X-Large
3X-Large
Description
3M™ Protective Lab Coat 4400 Key Features:
- Elastic cuffs for enhanced fit
- Internal pocket on the wearer's left hand side
- Zipper closing for convenience
- Low-linting properties
- Breathable material to help reduce heat build-up and promote comfortable wear
Specifications
Size | X-Large |
Material | Polypropylene, SMS |
Color | Blue |
Closure Type | Zipper |
Cuff Style | Knit |
Disposable | Single-use |
No. of Pockets | 1 |
Seam Type | Serged |
Size (English) Chest | 38 to 40 in. |
Size (Metric) Chest | 96 to 101 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction