3M™ Disposable Protective Lab Coat 4440

Manufacturer: 3M™ 44404XL

Catalog No. 17-624-132

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene, SMS
    Size 4XL
    For Use With (Application) Used in catering, clean rooms, electronics manufacturing, general maintenance, hygiene, laboratories
    Disposable Yes
    Height (English) 74 to 78 in.
    Height (Metric) 200 to 206cm
    Seam Type Serged
    Size (English) Chest 46 to 52 in.
    Size (Metric) Chest 117 to 132cm
    Weight (English) 1.93 oz.
    Closure Type Zipper front
    Color White
    Construction Microporous Laminate
    Cuff Style Knit Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit