Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Dissipative Vinyl Table Mats

Premium performance table mats

Specifications

Material Vinyl
Width (English) 2 ft.
Width (Metric) 0.6 m
View More Specs

Includes: Two 3M Snap Fasteners 3050 (installed) and one 3M Wrist Strap Grounding System 3048

Requires: Wrist straps must be ordered separately


Products 1
Catalog Number Mfr. No. Color Dimensions (L x W) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Color Dimensions (L x W) Length (Metric) Price Quantity & Availability  
19-145-851
View Documents
3M™
98079812024
Blue 4 x 2 ft. 1.2 m This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Soft, three-layer construction
  • Top layer made of durable static dissipative vinyl
  • Sufficiently low resistance to discharge static-laden conductors
  • Prevents shorting

Specifications

Specifications

Vinyl
2 ft.
0.6 m
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit