Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical 3M™ Durapore™ Surgical Tapes

Strong, highly adhesive and non-irritating medical tape

Specifications

Color White
Length (English) 10 yd.
Length (Metric) 9m
Material Silk
Product Type Surgical Tape
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Width (English) Width (Metric) Price Quantity & Availability  
19-898-094
View Documents
Moore Medical
33072
12 Pack 1 in. 2.54cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-898-095
View Documents
Moore Medical
33073
Each 2 in. 5cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Hypoallergenic silk
  • Bilateral tearing
  • Latex free

Specifications

Specifications

White
9m
Surgical Tape
10 yd.
Silk
Yes
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit