3M™ E·A·R™ Classic™ Ear Plugs

NRR: 29dB

Manufacturer: 3M™ 3111110

 View more versions of this product

Catalog No. 19-807-997

  Check Availability
Add to Cart

Alert

The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.


    Specifications

    Product Type Classic™ Earplug
    Height (English) 6.08 in.
    Material PVC
    Height (Metric) 15.4cm
    Shape Cylindrical
    Width (Metric) 25.4cm
    Style Corded, Packed in Paper Bag
    Width (English) 13.3 in.
    Noise Reduction Range (NRR) 29dB
    Certifications/Compliance CSA Class AL
    Dimensions (L x W x H) 19.1 x 13.3 x 6.08 in. (48.5 x 25.4 x 15.4cm)
    Length (Metric) 48.5cm
    Color Yellow
    Cord Material Vinyl
    Disposable Yes
    For Use With (Application) Assembly, blasting, cleaning, demolition, electrical, facility maintenance, grinding, machine operations, painting, sanding, welding
    Length (English) 19.1 in.
    Size Regular

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit